!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JACK ALUMINUM 1.5 TON

JACK ALUMINUM 1.5 TON

WESTWARD

JACK ALUMINUM 1.5 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JACK ALUMINUM 1.5 TON

JACK ALUMINUM 1.5 TON

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSWJA15
  • Mfr. Model # JA15
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.2 lbs

Product Details

Professional grade, lightweight aircraft grade aluminum service jack. Low 3-1/2 inch profile ideal for servicing vehicles with air dams and low ground to vehicle heights. Two piece 45 inch long handle. Dual pump design for quick lift.

Technical Specs

  • Item Aluminium Jack
  • Features Lightweight Aircraft Grade Aluminium Service Jack
  • Handle Material Aluminum
  • Chassis Length 25"
  • Handle Length 45"
  • Includes Two Piece 45" Long Handle

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list