!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSERT BIT IMPACT #3SQ X 1IN 2/CARD

INSERT BIT IMPACT #3SQ X 1IN 2/CARD

IRWIN

INSERT BIT IMPACT #3SQ X 1IN 2/CARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSERT BIT IMPACT #3SQ X 1IN 2/CARD

INSERT BIT IMPACT #3SQ X 1IN 2/CARD

IRWIN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # IRW1837385
  • Mfr. Model # 1837385
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Insert Impact Bit
  • Fastening Tool Tip Size #3
  • Overall Bit Length 1 in
  • Shank Style Hex
  • Single End/Double End Single End
  • SAE or Metric SAE
  • Finish Black Oxide
  • Application - Tools Impact
  • Hex Shank Size 1/4"
  • Bit Style Square Recess
  • Fastening Tool Material S2 Steel
  • Fastening Tool Item Insert Bit
  • Impact Rated Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list