!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOLTLESS SHELVING,18X84X60IN, ADON

BOLTLESS SHELVING,18X84X60IN, ADON

TENNSCO

BOLTLESS SHELVING,18X84X60IN, ADON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOLTLESS SHELVING,18X84X60IN, ADON

BOLTLESS SHELVING,18X84X60IN, ADON

TENNSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $482.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # TENZLC7-4230A3D
  • Mfr. Model # ZLC7-4230A3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 131.0 lbs

Technical Specs

  • Item Boltless Shelving
  • Overall Depth 30 in
  • Overall Width 42 in
  • Shelf Adjustment Increments 1 1/2 in
  • Decking Material Particleboard
  • Includes (12) Beams, (2) Posts
  • Load Capacity per Shelf 2,500 lb
  • Shelving Configuration Add-On
  • Post Gauge 16 ga
  • Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in
  • Duty Rating Heavy-Duty
  • Adjustability Adjustable
  • Beam Profile Channel
  • Overall Height 84 in
  • Shelf Gauge 14 ga
  • Shelf Material Steel
  • Frame Material Steel
  • Includes Decking Yes
  • Whole Unit Load Capacity 7,500 lb
  • Side Panel Style Open
  • Number of Shelves 3
  • Finish Powder Coated
  • Colour Gray

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list