!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLAME-RESISTANT BIB PANTS, HOPEDALE, INSULATED, ORANGE, SMALL, ARAMID/PU COATED

FLAME-RESISTANT BIB PANTS, HOPEDALE, INSULATED, ORANGE, SMALL, ARAMID/PU COATED

HELLY HANSEN

FLAME-RESISTANT BIB PANTS, HOPEDALE, INSULATED, ORANGE, SMALL, ARAMID/PU COATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME-RESISTANT BIB PANTS, HOPEDALE, INSULATED, ORANGE, SMALL, ARAMID/PU COATED

FLAME-RESISTANT BIB PANTS, HOPEDALE, INSULATED, ORANGE, SMALL, ARAMID/PU COATED

HELLY HANSEN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # HLH76562-260S
  • Mfr. Model # 76562-260S
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Product Details

These hopedale, flame-resistant, bib pants come in size small and are insulated. They are made of polyurethane-coated aramid and feature a quilted liner, a zipper closure, and Scotchlite two-inch reflective tape. These orange pants meet CSA Z462 and Z96-09 Class 3 standards.

Technical Specs

  • Item Hopedale Flame Retardant Bib Pants
  • ANSI Class 3
  • Closure Type Snap, Zipper
  • Features 100% FR PU Aramid Knit with Quilted FR Liner, 3M Scotchlite Reflective Material, Two-Way Nomex/Brass Zipper with Double Storm Flap and Velcro Closure, Reinforced Stress Points, Microweld Seams On Outer Shell, Adjustable Suspenders, Quick Release Buckles, Front Storm Flap Over Nomex/ Brass Zipper with Concealed Snap Closure, Leg Zippers with Inner and Outer Storm Flaps and Velcro Closure, Double Layer of Outer Shell Fabric On Lower Front Leg for Reinforcement
  • Inseam 32 in
  • Protection Type Flame Resistant
  • Series Hopedale
  • Standards CAN CGSB 155.20 6.2.1, CSA Z462, NFPA 70E(R), ASTM 1891, CSA Z96 Class 2, Level 2, ANSI 107 (2010) 3, 2
  • CSA Class 3
  • ATPV Rating 55 cal/sq cm
  • Colour Orange
  • Includes Lining Yes
  • Material Trade Name Nomex
  • Seam Style Welded
  • Size S
  • Garment Type Pants

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list