!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HI-VIS RAIN BIB OVERALL,YELLOW/GREE

HI-VIS RAIN BIB OVERALL,YELLOW/GREE

CONDOR

HI-VIS RAIN BIB OVERALL,YELLOW/GREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VIS RAIN BIB OVERALL,YELLOW/GREE

HI-VIS RAIN BIB OVERALL,YELLOW/GREE

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDR5KU11
  • Mfr. Model # 5KU11
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Product Details

High Visibility Rain Bib Overall, Men's, Size XL, Hi-Vis Yellow/Green, Fits Waist Size 44 to 46 In., Inseam 31 In., Polyurethane, Thickness 0.26mm, Elastic Waistband Closure Type, Number of Pockets 2, Double Stitched, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Elastic/Detachable Suspenders, ANSI Class Class 3

Technical Specs

  • Item High Visibility Rain Bib Overall
  • Material Polyurethane
  • Size XL
  • Inseam 31"
  • Thickness 0.26mm
  • Resists Water
  • Style Bib Overall
  • Gender Men's
  • Colour Hi-Vis Yellow/Green
  • ANSI Class Class 3
  • Includes Elastic/Detachable Suspenders
  • Seam Style Double Stitched, Taped

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list