HELMET WELDING OPTERL P250 ADF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HELMET WELDING OPTERL P250 ADF

OPTREL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OPT1004.037-1
  • Mfr. Model # 1004.037-1
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

The Optrel P250 offers a front loading filter and cover plate for quick changes and impact resistance. Telescopic, fully adjustable headgear for a comfortable fit, maximum view and optimum balance. Flame resistant nylon helmet shell with black metallic paint finish.

Technical Specs

  • Colour Black
  • Item Auto Darkening Welding Helmet
  • Battery Type Lithium
  • Features Lens Speed 1/45,545 sec.
  • Includes Protective Lens Covers
  • Power Source Battery and Solar
  • Battery Life 2500 hr.
  • Series p330
  • Standards CE, DIN, ANSI, GOST-R, Complies with CSA Z94.3, AS/NZS
  • Headgear Ratchet
  • Viewing Area 1-1/2" x 4"
  • Lens Shade 10
  • Number of Arc Sensors 2
  • ADF Controls Digital
  • Switching Speed 1/45,545 sec.
  • EN379 Classification 1/1/1/3
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Color Black
  • Welding Helmet Material Nylon
  • Grind Mode No
  • Electromagnetic Sensor No
  • Welding Helmet Light State 3.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list