!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HARD HAT, CSA CLASS E/TYPE 2/8 POINT RATCHET, GREY, SIZE 6 1/2 TO 8, FIBREGLASS

HARD HAT, CSA CLASS E/TYPE 2/8 POINT RATCHET, GREY, SIZE 6 1/2 TO 8, FIBREGLASS

NORTH

HARD HAT, CSA CLASS E/TYPE 2/8 POINT RATCHET, GREY, SIZE 6 1/2 TO 8, FIBREGLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARD HAT, CSA CLASS E/TYPE 2/8 POINT RATCHET, GREY, SIZE 6 1/2 TO 8, FIBREGLASS

HARD HAT, CSA CLASS E/TYPE 2/8 POINT RATCHET, GREY, SIZE 6 1/2 TO 8, FIBREGLASS

NORTH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $104.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # NONSE2GY
  • Mfr. Model # SE2GY
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 1244
  • Shipping Weight 1.0 lbs

Product Details

Protect yourself with this grey hard hat with a front brim. This hard hat fits a hat size 6.5 to 8 and has an eight-point ratchet suspension to disperse impact. This hat has a Quick-Lok attachment for mounting accessories, is made from heat-resistant fibreglass, and meets CSA type two, class E standards.

Technical Specs

  • Item Hard Hat
  • Head Protection Style Front Brim
  • Head Protection Colour Grey
  • Head Protection Material Fiberglass
  • Standards ANSI Z89.1-2014 Type II Class E, CSA Z94.1-2015 Type 2 Class E
  • Number of Suspension Points 8
  • CSA Type 2
  • ANSI Classification Type 2, Class E
  • Head Protection Suspension Type Ratchet (8-Point)
  • Fits Hat Size 6 1/2 to 8
  • High-Visibility Yes
  • Suspension Adjustment Type Ratchet
  • CSA Class E
  • Accessory Slots No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list