!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HARNESS, RESCUE/ROPE ACCESS, 420 LBS, SIZE L, STEEL/ALUMINUM & REPEL POLYESTER

HARNESS, RESCUE/ROPE ACCESS, 420 LBS, SIZE L, STEEL/ALUMINUM & REPEL POLYESTER

DBI-SALA

HARNESS, RESCUE/ROPE ACCESS, 420 LBS, SIZE L, STEEL/ALUMINUM & REPEL POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARNESS, RESCUE/ROPE ACCESS, 420 LBS, SIZE L, STEEL/ALUMINUM & REPEL POLYESTER

HARNESS, RESCUE/ROPE ACCESS, 420 LBS, SIZE L, STEEL/ALUMINUM & REPEL POLYESTER

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $718.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # DBI1113347C
  • Mfr. Model # 1113347C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Product Details

Intended for both rescue and rope access, this size large harness has a weight capacity of 420 pounds, and quick-connect buckles on the leg straps. The hardware on this harness is made with a combination of zinc-plated steel, e-coat, aluminum, and stainless steel, while the webbing is made of Repel(TM) polyester, and the D-ring is made of steel. This harness has OSHA 1910.66 and OSHA 1926.502 standards.

Technical Specs

  • Item Harness
  • Chest Strap Buckles Quick-Connect
  • Harness D-Ring Material Aluminum
  • Includes Padding Yes
  • Padding Location Back, Leg, Shoulder
  • Weight Capacity 420 lb
  • D-Ring Locations Back, Chest, Side
  • CSA Standards Met CSA Z259.10
  • Features Automatic Stand-Up Back D-Ring, Built-In Lanyard Keepers, Built-In Reflective Materials, Equipped With 3M Connected Safety ID (CSID), Impact Indicator, Integrated Flame Resistant Trauma Straps, Integrated Suspension Trauma Straps Included, Protected Labels, Repel webbing
  • Series ExoFit NEX
  • With Belt Yes
  • Harness Style Vest
  • Harness Colour Grey
  • Harness Sizing L
  • Leg Strap Buckles Quick-Connect
  • Torso Adjustment Revolver
  • Harness Application General Use
  • RFID Equipped Yes
  • ANSI Standards Met ANSI Z359.11
  • Hardware Material Aluminum, Steel
  • Webbing Material Polyester

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list