!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HARNESS, VEST-STYLE, CSA CLASS A/400LB LD CAP/QUICK CONNECT, BLUE/YELLOW, UNIVERSAL, PL/STEEL

HARNESS, VEST-STYLE, CSA CLASS A/400LB LD CAP/QUICK CONNECT, BLUE/YELLOW, UNIVERSAL, PL/STEEL

NORTH

HARNESS, VEST-STYLE, CSA CLASS A/400LB LD CAP/QUICK CONNECT, BLUE/YELLOW, UNIVERSAL, PL/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARNESS, VEST-STYLE, CSA CLASS A/400LB LD CAP/QUICK CONNECT, BLUE/YELLOW, UNIVERSAL, PL/STEEL

HARNESS, VEST-STYLE, CSA CLASS A/400LB LD CAP/QUICK CONNECT, BLUE/YELLOW, UNIVERSAL, PL/STEEL

NORTH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NONFP759/1DP
  • Mfr. Model # FP759/1DP
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.92 lbs

Product Details

The universal-sized North Fall-Arrest harness has blue shoulder straps that are adjustable and yellow leg straps held together with quick-connect connections. The vest-style harness comes with a sub-pelvic strap. Polyester/nylon and alloy steel, there is a dorsal D-ring. The sliding chest strap, using a quick-connect connection, allows for it to be placed in the optimum location and eliminates the need for stretchable webbing. CSA Class A, Z259.10.

Technical Specs

  • Harness D-Ring Material Steel
  • Leg Strap Buckles Mating
  • Harness Sizing Universal
  • Hardware Material Alloy Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list