HANDLE REVOLVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HANDLE REVOLVING

CARR LANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNECL3RH
  • Mfr. Model # CL3RH
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Product Details

Revolving handle remains stationary in your hand while the wheel turns. Length 3-1/4 inches, thread 3/8 inch to 16.

Technical Specs

  • Finish Black Oxide
  • Fits Hand Wheel Dia. (In.) 10, 12, 14
  • Item Hand Wheel Handle
  • Length 4.00"
  • Style Revolving
  • Material 12L14 steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list