!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAMMER SOFT FACE W/O TIP

HAMMER SOFT FACE W/O TIP

PROTO

HAMMER SOFT FACE W/O TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAMMER SOFT FACE W/O TIP

HAMMER SOFT FACE W/O TIP

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRTSF205
  • Mfr. Model # JSF205
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Item Soft Face Hammer
  • Head Material Urethane
  • Tip Diameter 2 in
  • Replaceable Tips Yes
  • Dead Blow Hammer No
  • Tether Ready Yes
  • Grip Material Vinyl
  • Handle Colour Black/Red
  • Handle Material Fiberglass
  • Manufacturers Part Number for Replacement Tips SF20 Series
  • Standards GGG-H-33A
  • Hammer Type Soft Face Hammer
  • Head Weight 28 oz
  • Overall Length 15 in
  • Includes Tips No
  • Non-Sparking No
  • Features Ergonomic, Non-Slip Grip
  • Grip Style Textured
  • Handle Length 13 in
  • Head Length 2 1/2 in
  • Series PROTO(R)
  • Tip Shape Round

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list