!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAMMER DRILL XC KIT M18 FUEL

HAMMER DRILL XC KIT M18 FUEL

MILWAUKEE

HAMMER DRILL XC KIT M18 FUEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAMMER DRILL XC KIT M18 FUEL

HAMMER DRILL XC KIT M18 FUEL

MILWAUKEE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL2604-22
  • Mfr. Model # 2604-22
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.65 lbs

Product Details

M18(TM) Fuel(TM) 1/2 inch brushless hammer drill. With up to 725 in.-lbs. of torque. Powerstate(TM) brushless motor provides unmatched power and sustained torque to complete the toughest of applications. Features a new contoured soft grip, all metal ratcheting locking chuck and LED light. Kit includes hammer drill, multi-voltage charger, and 2 batteries.

Technical Specs

  • Item XC Hammer Drill Kit
  • Chuck Size 1/2"
  • Brushless Motor Yes
  • Clutch Style Adjustable
  • Includes (2) Red Lithium(TM) Batteries, Charger, Carrying Case, Side Handle
  • Tool Length 8"
  • Voltage 18.0
  • Blows per Minute 31,450
  • Battery Capacity 4.0 Ah
  • Handle Type T-Handle
  • Series M18(TM)Fuel(TM)
  • Tool Weight 5.0 lbs.

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list