!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GREEN FLR TS 2IN X 5IN B514 20/PKG

GREEN FLR TS 2IN X 5IN B514 20/PKG

BRADY

GREEN FLR TS 2IN X 5IN B514 20/PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GREEN FLR TS 2IN X 5IN B514 20/PKG

GREEN FLR TS 2IN X 5IN B514 20/PKG

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.49 / PACKAGE of 20

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDY104437
  • Mfr. Model # 104437
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Floor Marking Tape
  • Tape Pattern Solid
  • Fluorescent No
  • Imperial Tape Length 5 in
  • Tape Backing Material Polyester
  • Maximum Tape Performance Temperature 130 Degrees F
  • Sub-Brand ToughStripe(R)
  • Tape Resistance Properties Abrasion-Resistant
  • Retroreflective Grade Non-Reflective
  • Adhesive Properties Aggressive Adhesive, Permanent Adhesive
  • Adhesion to Steel 158 oz/in
  • Tape Adhesive Material Rubber
  • Legend No Legend
  • Liner Included Yes
  • Specifications Met ANSI, ASTM, OSHA
  • Product Form T
  • Tape Colour Green
  • Imperial Tape Width 2 in
  • Tape Thickness 8 mil
  • Minimum Tape Performance Temperature 0 Degrees F
  • Tape Brand Brady(R)
  • Series B-514
  • Glow In The Dark No
  • Tape Finish Gloss
  • Package Quantity 20
  • Tape Adhesive Format Single-Sided
  • Floor Marking Tape Shape T
  • Tape Type T-Shaped
  • Environment Indoor Only
  • Standards ANSI A1264.2-2006 and OSHA 1910.22

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list