!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
COWHIDE ROPER GLOVES, SNAP BACK CUFF, S, BEIGE

COWHIDE ROPER GLOVES, SNAP BACK CUFF, S, BEIGE

CONDOR

COWHIDE ROPER GLOVES, SNAP BACK CUFF, S, BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COWHIDE ROPER GLOVES, SNAP BACK CUFF, S, BEIGE

COWHIDE ROPER GLOVES, SNAP BACK CUFF, S, BEIGE

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ALG981-7-9
  • Mfr. Model # 20-9-981-7-9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs
Suggested Replacement Product
COLD PROTECTION GLOVES, KEYSTONE THUMB/CLUTE CUT, SZ S/7/10 3/4 IN, BEIGE/YLW, COWHIDE/LEATHER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.11 / PAIR

EHC: EHC :

Product Details

These beige roper gloves have a snap back cuff. These small gloves have a grain cowhide back with palm and keystone thumb style. They have a full finger style, which are made of grain cowhide. These nine-inch gloves are durable, have a genuine leather, and high-variability.

Technical Specs

  • Item Grain Cowhide Roper, Snap back, Fleece Lined
  • Palm Material Grain Cowhide Leather
  • Thumb Style Keystone
  • Colour Beige

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list