!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVES, M (8), LATEX, PALM, ANSI ABRASION LEVEL 4, FULL FINGER, KNIT CUFF

COATED GLOVES, M (8), LATEX, PALM, ANSI ABRASION LEVEL 4, FULL FINGER, KNIT CUFF

MCR SAFETY

COATED GLOVES, M (8), LATEX, PALM, ANSI ABRASION LEVEL 4, FULL FINGER, KNIT CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, M (8), LATEX, PALM, ANSI ABRASION LEVEL 4, FULL FINGER, KNIT CUFF

COATED GLOVES, M (8), LATEX, PALM, ANSI ABRASION LEVEL 4, FULL FINGER, KNIT CUFF

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.69 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MSF9690M
  • Mfr. Model # 9690M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.92 lbs

Product Details

These grey MCR Safety FlexTherm 9690 coated gloves are size medium and are made with acrylic, cotton and polyester acrylic/cotton and polyester. In addition, they have a latex coating, acrylic/polyester and cotton stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, an EN 388 Rating of 4XX3, and a max temp of 284 Degrees F.

Technical Specs

  • Item Coated Glove
  • Knit Material Acrylic, Cotton, Polyester
  • Glove Insulation Material Acrylic/Cotton/Polyester
  • Standards ANSI/ISEA 105, EN 388
  • Glove Hand Style Left and Right
  • Glove Coating Material Latex
  • Latex-Free No
  • Glove Coating Coverage Palm
  • Size- Numeric 8
  • Glove Length 10.5 in
  • Glove Lining Material Cotton/Polyester/Acrylic
  • Glove Coating Finish Textured
  • Series FlexTherm
  • Touchscreen Compatible No
  • ANSI/ISEA Abrasion Cycles 3000
  • ANSI/ISEA Puncture Force 62 N
  • Colour Grey
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4XX3
  • Insulated Yes
  • Glove Performance General Purpose with Acrylic Insulation
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Maximum Temperature 284 Degrees F
  • Size- Alpha M
  • Glove Construction Seamless Knit
  • Glove Coating Colour Grey
  • Minimum Temperature Not Rated
  • Thickness 10 ga
  • Silicone-Free No
  • ANSI/ISEA Cut Load 1,000 g
  • ANSI/ISEA Puncture Level 3
  • Palm Material Latex

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list