!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOBE VALVE,TYPE 1 GRADE 1,3/4 IN

GLOBE VALVE,TYPE 1 GRADE 1,3/4 IN

HAYWARD

GLOBE VALVE,TYPE 1 GRADE 1,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOBE VALVE,TYPE 1 GRADE 1,3/4 IN

GLOBE VALVE,TYPE 1 GRADE 1,3/4 IN

HAYWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $220.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG3HMH3
  • Mfr. Model # 3HMH3
  • UNSPSC # 40141611
  • CATALOGUE PAGE # 2726
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item - Globe Valves Globe Valve
  • Connection Type - Valves FNPT x FNPT
  • Body Material - Valves PVC
  • Valve Stem Design Rising
  • Max. Fluid Temp. - Valves 140 Degrees F
  • Max. Fluid Pressure - Valves 150 psi
  • Inlet to Outlet Length - Valves 1 7/8 in
  • Stem Material PVC
  • Wedge Material PVC
  • Handle Material PVC
  • Pipe Size - Valves 3/4 in
  • Shape Angle
  • Media - Valves Fluid
  • Valve Handle Design Knob
  • Max. Air Pressure Not Rated
  • Max. Steam Pressure - Valves Not Rated
  • Top of Handle to Inlet Center - Valves 4 1/2 in
  • Bonnet Style Nut
  • Seal Material FPM
  • Item Globe Valve

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list