!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPREADER BEAM 2K LB CAP 4 FT L

SPREADER BEAM 2K LB CAP 4 FT L

DAYTON

SPREADER BEAM 2K LB CAP 4 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPREADER BEAM 2K LB CAP 4 FT L

SPREADER BEAM 2K LB CAP 4 FT L

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM13V386
  • Mfr. Model # 13V386
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Product Details

Ideal for lifting a variety of loads where headroom is limited. Complies with OSHA and ANSI B30.20 standards. Two safety swivel hooks. Heavy-duty welded steel construction.

Technical Specs

  • Item Two Positions Spreader Beam
  • Max. Spread 45 3/8 in
  • Headroom 13-3/8"
  • Standards OSHA, ASME B30.20-2010, AWS D14.1/D14.1M-2005
  • Working Load Limit 2,000 lbs.
  • Min. Spread 33 3/8 in
  • Overall Length 48"
  • Includes Complies with OSHA, ASME B30.20-2010, AWS D14.1/D14.1M-2005

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list