!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP LED 7W PAR 20 94450

LAMP LED 7W PAR 20 94450

GE LIGHTING

LAMP LED 7W PAR 20 94450 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP LED 7W PAR 20 94450

LAMP LED 7W PAR 20 94450

GE LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GELLED7DP202B82715
  • Mfr. Model # LED7DP202B82715
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item LED Lamp
  • Bulb Shape PAR20
  • Bulb Type Reflector
  • Trade Number LED7DP202B827/15
  • Watts 7.0
  • Light Colour Clear
  • Energy Star Compliant Yes
  • Bulb Beam Angle 15 Degrees
  • Colour Temperature 2,700 K
  • Overall Length 3-1/2"
  • Voltage 120
  • Rated Life 25,000 hr.
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list