!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUEL TREAT W/ENH STABIL K100 18.9L

FUEL TREAT W/ENH STABIL K100 18.9L

K100

FUEL TREAT W/ENH STABIL K100 18.9L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUEL TREAT W/ENH STABIL K100 18.9L

FUEL TREAT W/ENH STABIL K100 18.9L

K100

https://catalogue.grainger.ca/2023?hybris=true
  • Item # KOOK100S18.9L
  • Mfr. Model # K100S18.9L
  • UNSPSC # 15111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Size 18.9 L
  • Container Type Pail
  • Boiling Point (F) 253.5 Degrees F/123 Degrees C
  • For Use With Fuel
  • Colour Yellowish
  • Dilution Ratio 1:300
  • Specific Gravity 0.85
  • Package Quantity 1

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list