!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FRAMING EXTRUSION,15 SERIES,96 IN L

FRAMING EXTRUSION,15 SERIES,96 IN L

FAZTEK

FRAMING EXTRUSION,15 SERIES,96 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FRAMING EXTRUSION,15 SERIES,96 IN L

FRAMING EXTRUSION,15 SERIES,96 IN L

FAZTEK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG1PEF3
  • Mfr. Model # 1PEF3
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.4 lbs

Technical Specs

  • Product Type T-Slot
  • Profile Type Single
  • Weight per Unit Length 1.12 lb-ft
  • Extrusion Texture Smooth
  • Material 6063 T6 Aluminum
  • Profile Height 1 1/2 in
  • Overall Length 96 in
  • Profile Shape Square
  • Yield Strength 25,000 psi
  • Slot Location Adjacent
  • Temper T6
  • System of Measurement Inch
  • Colour Silver
  • Bore Diameter 27/64 in
  • Nominal Length 8 ft
  • Number of Open Slots 4
  • Profile Width 1 1/2 in
  • Series 15 Series Lite
  • Slot Width 0.3 in
  • Relative Profile Weight Lite
  • Finish Clear Anodize

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list