!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FRAME WELDING SCREEN 6X8FT ADJ.

FRAME WELDING SCREEN 6X8FT ADJ.

WESTWARD

FRAME WELDING SCREEN 6X8FT ADJ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FRAME WELDING SCREEN 6X8FT ADJ.

FRAME WELDING SCREEN 6X8FT ADJ.

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSWWESF68
  • Mfr. Model # WESF68
  • UNSPSC # 11162105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.66 lbs

Product Details

Adjustable to fit both 6-foot and 8-foot wide welding screens. Constructed of heavy-duty finished steel tubing with spring-pin connectors, the frame installs in no time with no tooling required. Frames include 360 Degrees swivel connectors that allow for various configurations.

Technical Specs

  • Item Adjustable Welding Screens Frame
  • Features Extremely Versatile and Highly Durable Adjustable Modular Frame for Welding Screens, Adjustable to Fit Both 6-Foot and 8-Foot Wide Welding Screens, Constructed of Heavy-Duty Finished Steel Tubing With Spring-Pin Connectors, the Frame Installs in No Time With No Tooling Required, Frames Include 360 deg. Swivel Connectors That Allow for Various Configurations
  • Protective Material Vinyl

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list