!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FRAME,SURFACE MOUNT

FRAME,SURFACE MOUNT

DAYTON

FRAME,SURFACE MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FRAME,SURFACE MOUNT

FRAME,SURFACE MOUNT

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE5E188
  • Mfr. Model # 5E188
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 2892
  • Shipping Weight 3.9 lbs

Product Details

Electric wall heater mounting frame. For use with GGE5E182,GGE5E184 and GGE5E186. Colour bronze brown. Outside dimensions 19-1/4 inches high x 15-3/4 inches wide.

Technical Specs

  • Item Mounting Frame
  • Outside Width 15 3/4 in
  • For Use With 2HAD9, 2HAE1, 5E182, 5E184, 5E186
  • Colour Bronze
  • Weight Capacity 27 lb
  • Material Steel
  • Standards UL Listed, CUL
  • Outside Height 19 1/4 in
  • Frame Extends 3-3/16"
  • Mounting Type Surface
  • Fits kW All
  • Bracket Angle 90 Degrees
  • Includes Installation Instructions

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list