!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCRW ST SKT D916 CUPP SSA2 M4-0.7X4

SCRW ST SKT D916 CUPP SSA2 M4-0.7X4

APPROVED VENDOR

SCRW ST SKT D916 CUPP SSA2 M4-0.7X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCRW ST SKT D916 CUPP SSA2 M4-0.7X4

SCRW ST SKT D916 CUPP SSA2 M4-0.7X4

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBM51260.040.0004
  • Mfr. Model # M51260.040.0004
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.001 lbs

Technical Specs

  • Item Set Screw
  • System of Measurement Metric
  • Overall Length 4mm
  • Drive Size 2 mm
  • Finish Plain
  • Point Type Cup
  • Thread Size M4 x 0.7mm
  • Drive Type Hexagon Socket
  • Material Stainless Steel
  • Decimal Equivalent 0.157"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list