!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOOD HOIST, 2 TON CAPACITY, 35 FT LIFT, 440V, 14 FPM, 11.8 AMPS, WHITE, 30 X 32 X 21 IN, SS/NICKEL

FOOD HOIST, 2 TON CAPACITY, 35 FT LIFT, 440V, 14 FPM, 11.8 AMPS, WHITE, 30 X 32 X 21 IN, SS/NICKEL

KITO

FOOD HOIST, 2 TON CAPACITY, 35 FT LIFT, 440V, 14 FPM, 11.8 AMPS, WHITE, 30 X 32 X 21 IN, SS/NICKEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOOD HOIST, 2 TON CAPACITY, 35 FT LIFT, 440V, 14 FPM, 11.8 AMPS, WHITE, 30 X 32 X 21 IN, SS/NICKEL

FOOD HOIST, 2 TON CAPACITY, 35 FT LIFT, 440V, 14 FPM, 11.8 AMPS, WHITE, 30 X 32 X 21 IN, SS/NICKEL

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21,280.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # KTOFER2M020IL4-35
  • Mfr. Model # FER2M020IL4-35
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 293.0 lbs

Product Details

This electric food hoist has a load capacity of two tons and is 440 volts and 11.8 amps. It can lift to 35 feet and has two lift speeds of 14 feet per minute. The minimum between hooks is 23 inches and the housing measures 30 length x 32 width x 21 inches depth. This white food hoist has stainless steel and nickel-plated hardware and meets CSA standards.

Technical Specs

  • Electric Hoist Item Chain Hoist
  • Hoist Lift 35 ft.
  • Number of Speeds 2
  • Motor HP 2.4
  • Phase 3
  • Amps @ Low Volts 6.1
  • Housing Length 28"
  • Reeving 1
  • Clutch Integrated High-Performance Friction Clutch
  • Control Cord 35 ft
  • Finish White Epoxy Paint
  • Lubrication Oil Bath
  • Fits Beam Flange W 3-1/4" - 7"
  • Min. Radius Curve 31-1/2"
  • Wheel Material Forged Steel
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Hoist Mount Electric Chain Hoist and Motorized Trolley
  • Load Capacity 4,409 lbs.
  • Classification ASME: H4
  • Lift Speed 14/2.5 FPM
  • Voltage 440
  • Min. Between Hooks 22"
  • Housing Depth 19"
  • Housing Width 15"
  • Brake DC Current Electromagnetic Brake
  • Control Pendant
  • Colour White
  • Hz 60 Hz
  • Thermal Protection Yes
  • Fits Beam Height 8"
  • Trolley Speed 40 ft./min.
  • Trolley Wheel Dia. 4-11/32"
  • Includes Food Grade Oil And Grease, White Epoxy Bottom Hook, Stainless Steel Hook Latch, Corrosion Resistant Chain, Pendant
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list