!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY FLARE, 15-MIN, HIGH VISIBILITY, RED, ALL WEATHER CONDITIONS, 3 PK

SAFETY FLARE, 15-MIN, HIGH VISIBILITY, RED, ALL WEATHER CONDITIONS, 3 PK

ORION

SAFETY FLARE, 15-MIN, HIGH VISIBILITY, RED, ALL WEATHER CONDITIONS, 3 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY FLARE, 15-MIN, HIGH VISIBILITY, RED, ALL WEATHER CONDITIONS, 3 PK

SAFETY FLARE, 15-MIN, HIGH VISIBILITY, RED, ALL WEATHER CONDITIONS, 3 PK

ORION

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.54 / PACKAGE of 3

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/2023?hybris=true
  • Item # EVN14059E
  • Mfr. Model # 14059E
  • UNSPSC # 12131604
  • CATALOGUE PAGE # 1509
  • Shipping Weight 1.28 lbs

Product Details

This 15-minute, fast-action priming, high-visibility safety flare can be used in all weather conditions. It is red and includes a stand. Safety flares call attention to road hazards or stalled vehicles. They illuminate the areas to ensure oncoming traffic can clearly see hazards and respond to changes in traffic patterns.

Technical Specs

  • Item 15 M ln Red with Stand (3 in Carton Box)
  • Flashes per Minute 0

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list