FLANGE WALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLANGE WALL

HOLLAENDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UJ22
  • Mfr. Model # 4UJ22
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Technical Specs

  • Item Structural Fitting
  • Dia. 1.9"
  • Material Aluminum
  • Type Wall-Mount Flange
  • Resists Corrosion
  • Setscrew Internal/External CamCar Knurled
  • Nominal Pipe Size (In.) 1-1/2
  • Material Tensile Strength (Lb.) 30,000
  • Standards OSHA, IBC,BOCA, SBC and UBC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list