!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLAME RESISTANCE PANTS,WAIST SIZE 32 IN.

FLAME RESISTANCE PANTS,WAIST SIZE 32 IN.

TRUE NORTH GEAR-FR CLOTHING

FLAME RESISTANCE PANTS,WAIST SIZE 32 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME RESISTANCE PANTS,WAIST SIZE 32 IN.

FLAME RESISTANCE PANTS,WAIST SIZE 32 IN.

TRUE NORTH GEAR-FR CLOTHING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # TRNDF710
  • Mfr. Model # DF710
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • ATPV Rating 17.9 cal/cm²
  • Fabric Weight 12 oz.
  • Item Flame Resistance Pants
  • Protection Type Flame Resistant
  • Colour Black
  • Inseam 30-1/2"
  • Number of Pockets 2
  • Standards NFPA 70E

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list