!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FILTER OIL

FILTER OIL

LUBER-FINER

FILTER OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILTER OIL

FILTER OIL

LUBER-FINER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LBFPH52
  • Mfr. Model # PH52
  • UNSPSC # 40161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.77 lbs

Technical Specs

  • Item Oil Filter
  • Outside Dia. 4.28"
  • Filter Design Spin-On
  • Description/Special Features Spin-On Oil Filter/Offer An Extended Line of Both Spin-On and Cartridge Style Filters, Use Filtration Media Engineered With a Variety of Natural and Synthetic Fibers for Optimum Efficiency, Capacity and Flow Restriction, Include Spin-On With Deep Drawn Steel Shells for High Burst Pressure and Impulse-Fatigue Strength, are Engineered with Center Cores that Resists High-Pressure Surges, Provide Up to 98% Efficiency, Use Vibration-Resistant Sealing Gaskets

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list