!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
SPIN-ON COMBINATION BY-PASS OIL FILTER,GASKET,11.88 IN L/4.641 IN OUT DIA/52 MM X 1.5 THREAD

SPIN-ON COMBINATION BY-PASS OIL FILTER,GASKET,11.88 IN L/4.641 IN OUT DIA/52 MM X 1.5 THREAD

FRAM

SPIN-ON COMBINATION BY-PASS OIL FILTER,GASKET,11.88 IN L/4.641 IN OUT DIA/52 MM X 1.5 THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIN-ON COMBINATION BY-PASS OIL FILTER,GASKET,11.88 IN L/4.641 IN OUT DIA/52 MM X 1.5 THREAD

SPIN-ON COMBINATION BY-PASS OIL FILTER,GASKET,11.88 IN L/4.641 IN OUT DIA/52 MM X 1.5 THREAD

FRAM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FRMPH8488
  • Mfr. Model # PH8488
  • UNSPSC # 40161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.77 lbs
Suggested Replacement Product
FILTER OIL SPIN-ON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.35 / EACH

EHC: EHC :

Product Details

Use this spin-on combination by-pass oil filter to isolate and remove abrasive material from circulating motor oil. It has a length of 11.88 inches, an outside diameter of 4.641 inches, and a 52 MM x 1.5 thread size. This filter includes a gasket.

Technical Specs

  • Item Combination FF/By-Pass Lube Spin-On Filter
  • Outside Dia. 4.641"
  • Length 11.88"
  • Description/Special Features Designed for Use with Conventional Oil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list