Skip Content
FILTER HOUSING,3/4 IN NPT,1 CARTRID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER HOUSING,3/4 IN NPT,1 CARTRID

PENTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4BA75
  • Mfr. Model # 4BA75
  • UNSPSC # 40161525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • Dia. (In.) 5-1/8
  • Flow Rate (GPM) 20
  • For Use With 2-3/4 x 20" Cartridges
  • Height (In.) 22-1/4
  • Includes Cap, Sump And O-Ring
  • Item Filter Housing
  • Max. Temp. (F) 160
  • Length (In.) 22-1/4
  • Width (In.) 5-1/8
  • Size 3/4" NPT
  • Package Quantity 1
  • Cartridges Required 1
  • Max. Pressure (PSI) 125
  • Housing Material Nylon
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Head Material Nylon
  • Colour Black
  • Inputs/Outputs 3/4" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list