!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
ANTIMICROBIAL PLEATED AIR FILTER, 22 X 22 X 1 IN, MERV 10, HIGH CAPACITY, SYNTHETIC

ANTIMICROBIAL PLEATED AIR FILTER, 22 X 22 X 1 IN, MERV 10, HIGH CAPACITY, SYNTHETIC

AEROSTAR

ANTIMICROBIAL PLEATED AIR FILTER, 22 X 22 X 1 IN, MERV 10, HIGH CAPACITY, SYNTHETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTIMICROBIAL PLEATED AIR FILTER, 22 X 22 X 1 IN, MERV 10, HIGH CAPACITY, SYNTHETIC

ANTIMICROBIAL PLEATED AIR FILTER, 22 X 22 X 1 IN, MERV 10, HIGH CAPACITY, SYNTHETIC

AEROSTAR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FLG10490
  • Mfr. Model # 10490
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 2864
  • Shipping Weight 14.0 lbs
Suggested Replacement Product
PLEATED AIR FILTER,22X22X1,WHITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.59 / EACH

EHC: EHC :

Product Details

This antimicrobial panel-style pleated air filter has a nominal size of 22 width x 22 height x 1 inch depth. The MERV 10 filter with high capacity has an efficiency of 40 to 45% and meets the ASHRAE 52.2, UL 900, and ULC-S111-07 standards. It is made with synthetic media and has a beverage board frame. The maximum temperature of this filter is 200 degrees Fahrenheit.

Technical Specs

  • Air Filter Item Pleated Air Filter
  • Performance Rating MERV 10
  • Filter Efficiency - Air Filters 40% to 45%
  • Media Material Synthetic
  • Common Applications Antimicrobial
  • Media Area 8.1 sq ft
  • Filters Out Airborne Irritants
  • Initial Resistance @ 300 fpm 0.2 in wg
  • Max. Temp. 200 Degrees F
  • Nominal Width 22 in
  • Actual Filter Size 21 3/4 in x 21 3/4 in x 3/4 in
  • Actual Width 21 3/4 in
  • Standards ASHRAE 52.2: UL 900: ULC-S111-07
  • Style - Air Filters Panel
  • Nominal Filter Size 22x22x1
  • Air Filter Capacity High Capacity
  • Frame or Header Material Beverage Board
  • Media Colour White
  • Pleats per Linear Foot 16 in
  • Air Flow @ 300 fpm 1000 cfm
  • Final Recommended Resistance 1 in wg
  • Nominal Height 22 in
  • Nominal Depth 1 in
  • Actual Height 21 3/4 in
  • Actual Depth 3/4 in
  • Item Pleated Air Filter

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list