!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AUTO BODY FILLER W HARDENER, GOLD, 5 GAL, POLYESTER RESIN, PAIL

AUTO BODY FILLER W HARDENER, GOLD, 5 GAL, POLYESTER RESIN, PAIL

3M

AUTO BODY FILLER W HARDENER, GOLD, 5 GAL, POLYESTER RESIN, PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTO BODY FILLER W HARDENER, GOLD, 5 GAL, POLYESTER RESIN, PAIL

AUTO BODY FILLER W HARDENER, GOLD, 5 GAL, POLYESTER RESIN, PAIL

3M

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMM31139
  • Mfr. Model # 31139
  • UNSPSC # 31201605
  • CATALOGUE PAGE # 597
  • Shipping Weight 48.95 lbs

Product Details

This 3M, Platinum plus body filler is high-performance, stain-free, tack-free, and gold in colour. It is made from polyester resin, comes in a five-gallon pail, and includes tubes of blue cream hardeners.

Technical Specs

  • Item Platinum(TM) Plus Body Filler
  • Type Air Pail
  • Material Polyester Resin
  • Size 5 gal.
  • Colour Gold
  • Includes Tubes of Blue Cream Hardnerer

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list