!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FEMALE BSPP BALL VALVE LEVEL HANDLE

FEMALE BSPP BALL VALVE LEVEL HANDLE

PARKER

FEMALE BSPP BALL VALVE LEVEL HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEMALE BSPP BALL VALVE LEVEL HANDLE

FEMALE BSPP BALL VALVE LEVEL HANDLE

PARKER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DYEBVG4-1C
  • Mfr. Model # BVG4-1C
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Max. Pressure: 400 PSI. Max. Temperature: 320 degree F. PTFE seals and seats.

Technical Specs

  • Pipe Size 1"
  • Max. Pressure 404 PSI
  • Standards ISO 228 / DIN 263
  • Port BSPP
  • Ball Material Brass Chrome Plated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list