!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FAUCET MOUNTED EYEWASH

FAUCET MOUNTED EYEWASH

GUARDIAN

FAUCET MOUNTED EYEWASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FAUCET MOUNTED EYEWASH

FAUCET MOUNTED EYEWASH

GUARDIAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $166.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GUAG1100
  • Mfr. Model # G1100
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 1473
  • Shipping Weight 0.87 lbs

Product Details

Eyesafe(TM) faucet-mounted eye washes convert any faucet into an emergency eye wash station without interfering with normal faucet operation. In an emergency, unit is quickly located and activated and provides an unlimited supply of potable water for rinsing the user's eyes. Outlet heads deliver a soft aerated flow of water. Angle of heads is adjustable to permit full coverage and avoid splashing. Furnished with float-off dust covers to protect outlet heads. Meets ANSI Z358.1-2009.

Technical Specs

  • Item Plumbed Eyewash
  • Barrier Free No
  • Colour Silver
  • Depth 2 1/4 in
  • Width 3 in
  • Hazardous Location Rating Not Rated
  • Includes Drench Hose No
  • Inlet Pipe Gender Female
  • Inlet Pipe Thread Type Weld
  • Series EyeSafe
  • ADA Compliant No
  • Assembly Assembled
  • Installation Type Plumbed
  • Spray Head Diameter 1 in
  • Spray Head Style Covered
  • Valve Material Brass
  • Activation Pull Knob
  • Bowl Style No Bowl
  • Coverage Eyes
  • Height 1 1/2 in
  • Environment General Purpose
  • Includes 13/16-27, 15/16-27, and 3/8 in IPS Adapters, Hi-Visibility Identification Sign and Inspection Tag, Removable Aerator, Vinyl Pop Off Dust Cover
  • Includes Foot Pedal No
  • Inlet Pipe Size 43/50 in
  • Pipe Material Chrome-Plated Brass
  • Mount Type Faucet
  • ANSI Compliance Supplemental Only
  • Handle Material Aluminum
  • Number of Spray Heads 2
  • Spray Head Material Chrome Plated Brass
  • Standards ANSI Z358.1-2014

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list