!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FAN CEILING 302 CFM

FAN CEILING 302 CFM

BROAN

FAN CEILING 302 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FAN CEILING 302 CFM

FAN CEILING 302 CFM

BROAN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG4TR53
  • Mfr. Model # 4TR53
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 2793
  • Shipping Weight 20.75 lbs

Technical Specs

  • Item Ceiling Ventilator
  • Duct Diameter 8 in
  • Housing Material Steel
  • Includes Automatic Backdraft Damper
  • Maximum Airflow 312 cfm
  • Exhaust Airflow @ 0.000 in SP 319 cfm
  • Noise Level @ 0.100 in SP @ 5 ft 2.9 sones
  • Overall Depth 12 1/4 in
  • Overall Width 12 1/4 in
  • Phase 1
  • Nameplate Voltage 120V AC
  • Grille Material Polymeric
  • Blower Wheel Material Polymeric
  • Wattage 212 W
  • Full Load Current 2.6 A
  • Grille Finish Painted Enamel
  • Grille Width 14 in
  • Motor Enclosure Open
  • Motor Speed 905 RPM, 940 RPM
  • Mounting Type Mounting Brackets
  • Noise Level @ 0.125 in SP @ 5 ft 3 sones
  • Profile Width Family Single-Wide
  • Standards UL/cUL Listed
  • Discharge Direction Horizontal and Vertical
  • Duct Shape Round
  • Heater Without Heater
  • Mounting Location Ceiling
  • Exhaust Airflow @ 0.100 in SP 314 cfm
  • Maximum Noise Level 2.9 sones
  • Number of Speeds Variable
  • Overall Height 11 3/4 in
  • Lighted Without Light
  • Sensor Type None
  • Profile Height Family High
  • Vent Design Ducted
  • Exhaust Airflow @ 0.250 in SP 303 cfm, 306 cfm
  • Frequency 60 Hz
  • Grille Colour White
  • Grille Length 14 in
  • Includes Grill Yes
  • Motor Insulation Class B
  • Motor Type Shaded Pole
  • Noise Level @ 0.000 in SP @ 5 ft 2.8 sones
  • Noise Level @ 0.250 in SP @ 5 ft 3.4 sones
  • Roomside Installation No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list