!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNISEX SAFETY GLASSES, CSA/ANSI, SCRATCH-RESIST/UV-PROTECT, GREY/HARDCOAT LENS, PC

UNISEX SAFETY GLASSES, CSA/ANSI, SCRATCH-RESIST/UV-PROTECT, GREY/HARDCOAT LENS, PC

UVEX

UNISEX SAFETY GLASSES, CSA/ANSI, SCRATCH-RESIST/UV-PROTECT, GREY/HARDCOAT LENS, PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX SAFETY GLASSES, CSA/ANSI, SCRATCH-RESIST/UV-PROTECT, GREY/HARDCOAT LENS, PC

UNISEX SAFETY GLASSES, CSA/ANSI, SCRATCH-RESIST/UV-PROTECT, GREY/HARDCOAT LENS, PC

UVEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # UVXS4401
  • Mfr. Model # S4401
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 1272
  • Shipping Weight 0.1 lbs

Product Details

These unisex Ignite(TM) safety glasses come in a pack of 10. Their gloss-black and silver accented frames are fitted with grey, polycarbonate hard-coated lenses for scratch-resistance and UV protection. Their lightweight, frameless design includes soft temple tip pads and an adjustable saddle pad nose piece for a secure, comfortable fit. They meet CSA/ANSI standards.

Technical Specs

  • Adjustable Nose Piece Yes
  • Dielectric Protection No
  • Frame Colour Black/Silver
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Anti-Fog Lens Coating No
  • Includes No Lens Coatings No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Coating Scratch Resistant
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards CSA/ANSI
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Eyewear Size M
  • Frame Material Plastic
  • Frame Type Frameless
  • Includes Ajdustable Nosepiece
  • Includes Anti-Static Lens Coating No
  • Includes Polarized Lens Coating No
  • Item Safety Glasses
  • Lens Colour Gray
  • Metal Detectable No
  • Series Ignite(TM)
  • X-Ray Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list