!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY GLASSES,BLACK/SILVER,ADJUSTABLE

SAFETY GLASSES,BLACK/SILVER,ADJUSTABLE

CABOT

SAFETY GLASSES,BLACK/SILVER,ADJUSTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES,BLACK/SILVER,ADJUSTABLE

SAFETY GLASSES,BLACK/SILVER,ADJUSTABLE

CABOT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CBT11381
  • Mfr. Model # 11381
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 1282
  • Shipping Weight 0.072 lbs

Product Details

BX(TM) silver metallic and black frames with gray anti-fog.

Technical Specs

  • Adjustable Arm Length Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Colour Black/Silver
  • Eyewear Size M
  • Frame Material Plastic
  • Frame Type Half-Frame
  • Includes Lens Angle Adjustment,? Soft Nose Bridge,? Adjustable Length Temples
  • Includes Brow Lining No
  • Includes Polarized Lens Coating No
  • Item Safety Glasses
  • Lens Colour Gray
  • Metal Detectable No
  • Series BX(TM)
  • X-Ray Detectable No
  • Adjustable Nose Piece Yes
  • Application General Purpose
  • Arm Tip Type Adjustable
  • Frame Colour Black/Silver
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Anti-Fog Lens Coating Yes
  • Includes Eye Socket Lining No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Coating Anti-Fog, Scratch Resistant
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards CSA/ANSI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list