!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY GLASSES, HALF-FRAME, WRAPAROUND, BLACK, PC, ANTI-SCRATCH, CLEAR, PC, CSA Z94.3

SAFETY GLASSES, HALF-FRAME, WRAPAROUND, BLACK, PC, ANTI-SCRATCH, CLEAR, PC, CSA Z94.3

PYRAMEX

SAFETY GLASSES, HALF-FRAME, WRAPAROUND, BLACK, PC, ANTI-SCRATCH, CLEAR, PC, CSA Z94.3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES, HALF-FRAME, WRAPAROUND, BLACK, PC, ANTI-SCRATCH, CLEAR, PC, CSA Z94.3

SAFETY GLASSES, HALF-FRAME, WRAPAROUND, BLACK, PC, ANTI-SCRATCH, CLEAR, PC, CSA Z94.3

PYRAMEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PSPSB5710D
  • Mfr. Model # SB5710D
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 1280
  • Shipping Weight 0.1 lbs

Product Details

These Venture 3 medium half-frame safety glasses with 99% UV protection have polycarbonate wraparound frame that comes in black. They have anti-scratch polycarbonate clear lenses that meet the CSA Z94.3 standard. The general purpose unisex glasses have polycarbonate thermoplastic Elastomer black adjustable arm, ventilated nosepiece, and co-injected rubber temples.

Technical Specs

  • Adjustable Arm Length Yes
  • Application General Purpose
  • Arm Material Polycarbonate, Thermoplastic Elastomers (TPE)
  • Eyewear Size M
  • Frame Material Polycarbonate
  • Frame Type Half-Frame
  • Includes Ventilated Cushioned Foam Eye Pieces
  • Includes Polarized Lens Coating No
  • Item Safety Glasses
  • Lens Colour Clear
  • Metal Detectable No
  • Photochromatic Lens No
  • Standards CSA/ANSI/MCEPS
  • X-Ray Detectable No
  • Adjustable Nose Piece Yes
  • Arm Colour Black
  • Arm Tip Type Adjustable
  • Frame Colour Black
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Padded Nose Piece Yes
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Coating Scratch Resistant
  • Lens Material Polycarbonate
  • Nose Bridge Material Polycarbonate
  • Series Venture 3(R)
  • Ultra-Violet Scale Protection Designation U6

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list