!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENGINE-DRIVEN WELDER, BOBCAT 225, GASOLINE, 24 HP, KOHLER CH730, GFCI WITH REMOTE

ENGINE-DRIVEN WELDER, BOBCAT 225, GASOLINE, 24 HP, KOHLER CH730, GFCI WITH REMOTE

MILLER

ENGINE-DRIVEN WELDER, BOBCAT 225, GASOLINE, 24 HP, KOHLER CH730, GFCI WITH REMOTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENGINE-DRIVEN WELDER, BOBCAT 225, GASOLINE, 24 HP, KOHLER CH730, GFCI WITH REMOTE

ENGINE-DRIVEN WELDER, BOBCAT 225, GASOLINE, 24 HP, KOHLER CH730, GFCI WITH REMOTE

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14,330.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MLW907791
  • Mfr. Model # 907791
  • UNSPSC # 23271400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 520.5 lbs

Technical Specs

  • Item Engine Driven Welder
  • For Material Type Aluminum, Stainless Steel, Steel
  • MIG Welding Output @ Duty Cycle 1, 200 A @ 20V
  • Polarity AC/DC
  • Stick Welding Maximum Output Current 225 A
  • Stick Welding Output @ Duty Cycle 100% (AC), 100% (DC), 150 A @ 25V, 225 A @ 25V
  • TIG Welding Minimum Output Current 40 A
  • Welding Mode CC/CV
  • Application Fabrication, Farm, Maintenance, Repair, Structural Steel Work, Use as a Stand Alone Generator, Work Truck
  • Continuous Auxiliary Power 9500 W
  • Engine Model Kohler CH730
  • Generator Outlets 20 A 120V GFCI 5-20R (4), 50 A 120/240V 14-50R
  • Includes GFCI Receptacles
  • Oil Capacity 1.5 qt
  • Overall Height 32.75 in
  • Peak Auxiliary Power 11000 W
  • Sound Level 73.5 dB
  • Weight 485 lb
  • Colour Blue
  • Generator Fuel Type Gasoline
  • Phase Single-Phase
  • Start Type Electric
  • Stick Welding Minimum Output Current 40 A
  • TIG Welding Maximum Output Current 225 A
  • TIG Welding Output @ Duty Cycle 100% (AC), 100% (DC), 150 A @ 25V, 225 A @ 25V
  • Welding Processes Arc Cutting, MIG, Plasma Cutting, Stick, TIG
  • Circuit Breaker Yes
  • Engine Brand Kohler
  • Fuel Tank Capacity 12 gal
  • Horsepower 23.5 hp
  • Model 907791
  • Overall Depth 40.5 in
  • Overall Width 20 in
  • Series Bobcat 225
  • Standards CSA, OSHA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list