!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORNER RADIUS END MILL, TIALN FINISH, 2 FLUTES, ⅜ IN MILLING DIAMETER, 1 IN CUT

CORNER RADIUS END MILL, TIALN FINISH, 2 FLUTES, ⅜ IN MILLING DIAMETER, 1 IN CUT

CLEVELAND

CORNER RADIUS END MILL, TIALN FINISH, 2 FLUTES, ⅜ IN MILLING DIAMETER, 1 IN CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORNER RADIUS END MILL, TIALN FINISH, 2 FLUTES, ⅜ IN MILLING DIAMETER, 1 IN CUT

CORNER RADIUS END MILL, TIALN FINISH, 2 FLUTES, ⅜ IN MILLING DIAMETER, 1 IN CUT

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GNFC81044
  • Mfr. Model # C81044
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

This general purpose grade corner radius end mill is made out of carbide with a TiAlN finish. It has a single end, with a straight 3/8 inch diameter shank. This corner radius end mill is designed for use with cast iron and steel, and is for finishing and centre cutting. It also has a 0.045 inch corner radius, right hand cutting direction, along with two flutes and 2½ inch length.

Technical Specs

  • Item Corner Radius End Mill
  • Finish - Machining TiAlN
  • Milling Dia. 3/8 in
  • Corner Radius 0.045 in
  • Overall Length 2 1/2 in
  • Helix Angle 35 Degrees
  • Cutting Direction Right Hand
  • Miniature End Mill No
  • End Mill Application Finishing
  • Single End/Double End Single End
  • Primary Material Application Cast Iron, Steel
  • End Mill Cutting Type Centre Cutting
  • Material - Machining Carbide
  • Shank Type - Machining Straight
  • Measurement System Fractional Inch
  • Length of Cut 1 in
  • Shank Dia. 3/8 in
  • Number of Flutes 2
  • Drilling Tool Configuration Individual
  • List Number CEM-SE-2-TA
  • End Mill Style Corner Radius
  • Material Grade - Machining General Purpose
  • Primary Material Application ISO Code K, P

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list