!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENCLOSURE,PUSHBUTTON,EXTRA DEEP,6 H

ENCLOSURE,PUSHBUTTON,EXTRA DEEP,6 H

WIEGMANN

ENCLOSURE,PUSHBUTTON,EXTRA DEEP,6 H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENCLOSURE,PUSHBUTTON,EXTRA DEEP,6 H

ENCLOSURE,PUSHBUTTON,EXTRA DEEP,6 H

WIEGMANN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG2VB69
  • Mfr. Model # 2VB69
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.75 lbs

Technical Specs

  • Item Push Button Enclosure
  • Number of Holes 6
  • Hole Size 30mm
  • Includes Closed Cell Oil Resistant Gasket, Captive Cover Screws, Grounding Stud
  • For Use With All Standard Brands Of 30 mm Oil Tight Pushbuttons, Switches And Pilot Lights
  • Standards UL 508 Listed,CSA Certified
  • Number of Columns 2
  • NEMA Rating 12 And 13
  • Colour ANSI 61 Gray Polyester Powder
  • Type Extra Deep
  • Mounting Style External Feet

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list