!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRONIC LAV FAUCET,4-1/3IN SPOUT

ELECTRONIC LAV FAUCET,4-1/3IN SPOUT

SLOAN

ELECTRONIC LAV FAUCET,4-1/3IN SPOUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRONIC LAV FAUCET,4-1/3IN SPOUT

ELECTRONIC LAV FAUCET,4-1/3IN SPOUT

SLOAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,239.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG5YJP3
  • Mfr. Model # 5YJP3
  • UNSPSC # 30181519
  • CATALOGUE PAGE # 2555
  • Shipping Weight 3.56 lbs

Technical Specs

  • Item Straight Spout Bathroom Faucet
  • Faucet Type Bathroom Sink Faucet
  • Faucet Installation Style Single Hole
  • Faucet Activation Motion Sensor
  • Faucet Spout Shape Straight
  • Plumbing Brand Sloan
  • Faucet Body Material Brass
  • Drain Style Drain with Pop-Up Rod
  • Ligature Resistant No
  • Standards ADA
  • Water Inlet Connection Size 3/8 in
  • Replacement Cartridge Mfr. Model Number Yes
  • Valve Type - Faucets Hot/Cold Cartridge
  • Spout Length 4 11/32 in
  • Spout Reach 4 11/32 in
  • Max. Installation Surface Thickness 1 1/2 in
  • Amps 2 A
  • Sensor Range 2 in to 14 in
  • Mounting Type - Faucet Deck
  • Number of Holes 1
  • Number of Handles 0
  • Faucet Handle Type None
  • Faucet Finish Chrome
  • Series Optima
  • Flow Rate 0.5 gpm
  • Flow Outlet Type - Faucet Aerated
  • ADA Compliance Yes
  • CEC Compliant Non CEC Compliant
  • Water Inlet Connection Type Push-In Compression
  • Includes Integral Spout Temperature Mixer
  • Manufacturers Warranty Length 3 yr
  • Spout Height 5 11/32 in
  • Max. Mounting Hole Center Distance Single Hole
  • Power Source Battery
  • Voltage 6V DC
  • Temperature Control Yes

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list