!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELEC CHAIN HOIST,1/4T,15FT LIFT,32F

ELEC CHAIN HOIST,1/4T,15FT LIFT,32F

DAYTON

ELEC CHAIN HOIST,1/4T,15FT LIFT,32F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELEC CHAIN HOIST,1/4T,15FT LIFT,32F

ELEC CHAIN HOIST,1/4T,15FT LIFT,32F

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM3YB99
  • Mfr. Model # 3YB99
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 116.0 lbs

Technical Specs

  • Electric Hoist Item Chain Hoist
  • Hoist Lift 15 ft
  • Number of Speeds 1
  • Motor HP 1/2
  • Phase 1
  • Amps @ Low Volts 9.5
  • Housing Length 24-3/8"
  • Brake Multiple Disc Motor, Stops and Holds the Load even with Loss of Power
  • Control Ergonomic 24-volt Pushbutton with Strain Relief, Meets NEMA 3R Requirements with Low Voltage for Safer Operation
  • Colour Red
  • Lubrication Positive, Oil Bath Gear Case, Provides Cooler Operation and Longer Gear Life
  • Standards Metric Rated, Meets or Exceeds ASME/ANSI B30.16 Requirements
  • Load Capacity 500 lbs.
  • Classification H4
  • Lift Speed 32 FPM
  • Voltage 115/230
  • Min. Between Hooks 18 in
  • Housing Depth 8-11/16"
  • Housing Width 8-11/16"
  • Clutch Overload Limiting, Prevents Hoist Damage from Heavier-than-rated Loads
  • Control Cord 11 ft
  • Hz 60
  • Thermal Protection No
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list