!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING ELECTRODE, ER309L-17, MIN 590 N/MM2, 300 MM L, 3/32 IN DIA, STAINLESS STEEL, 4.54 KG

WELDING ELECTRODE, ER309L-17, MIN 590 N/MM2, 300 MM L, 3/32 IN DIA, STAINLESS STEEL, 4.54 KG

AVESTA

WELDING ELECTRODE, ER309L-17, MIN 590 N/MM2, 300 MM L, 3/32 IN DIA, STAINLESS STEEL, 4.54 KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING ELECTRODE, ER309L-17, MIN 590 N/MM2, 300 MM L, 3/32 IN DIA, STAINLESS STEEL, 4.54 KG

WELDING ELECTRODE, ER309L-17, MIN 590 N/MM2, 300 MM L, 3/32 IN DIA, STAINLESS STEEL, 4.54 KG

AVESTA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AVT59625
  • Mfr. Model # 59625
  • UNSPSC # 39121436
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Product Details

This ER309L-17 stainless steel welding electrode is designed for welding in all positions except vertical down, and features a soft and sable arc even at low currents, minimum spatter, and full control of weld pool and slag. It is 300 millimetres in length with a 3/32-inch diameter, and has a minimum tensile strength of 590 Newton per square millimetre. Available in a 4.54-kilogram package.

Technical Specs

  • Item Stainless Steel Welding Electrode
  • Material Stainless Steel
  • Length (In.) 300 mm
  • Container 4.54 kg
  • Type ER309L-17
  • Dia. (In.) 3/32"
  • Min. Tensile Strength (PSI) (Rm) 590 N/mm2 (Typical)
  • Standards AWS A5.4 / SFA 5.4

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list