!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESIST GLOVES, KNIFEHAND, 10-GAUGE, SIZE 11/2XL, GREY/GOLD, DYNEEMA/LYCRA/FIBERGLASS/POLY

CUT-RESIST GLOVES, KNIFEHAND, 10-GAUGE, SIZE 11/2XL, GREY/GOLD, DYNEEMA/LYCRA/FIBERGLASS/POLY

MICROFLEX

CUT-RESIST GLOVES, KNIFEHAND, 10-GAUGE, SIZE 11/2XL, GREY/GOLD, DYNEEMA/LYCRA/FIBERGLASS/POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESIST GLOVES, KNIFEHAND, 10-GAUGE, SIZE 11/2XL, GREY/GOLD, DYNEEMA/LYCRA/FIBERGLASS/POLY

CUT-RESIST GLOVES, KNIFEHAND, 10-GAUGE, SIZE 11/2XL, GREY/GOLD, DYNEEMA/LYCRA/FIBERGLASS/POLY

MICROFLEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ANL74-711-11
  • Mfr. Model # 74-711-11
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Keep your hands safe and clean when handling sharp tools with this pair of knife hand cut-resistant gloves that are a size 11/2 extra large. This pair features 10-gauge and comes in grey and gold. The palm material is made of Dyneema(R), steel, fiberglass, polyester, Dyneema(R) Diamond, Sta-Cool(R), and Lycra.

Technical Specs

  • Item Cut Resistant Glove
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Uncoated
  • Sold As Individually
  • Colour Gray/Gold
  • ANSI/ISEA Cut Level A5
  • Standards ANSI CUT 5 , ANSI ABRASION 4 , EN388 454X
  • Glove Coating Coverage Uncoated
  • ANSI/ISEA Puncture Level 0
  • Palm Material Dyneema(R), Steel, Fiberglass, Polyester, Dyneema(R) Diamond, Sta-Cool(R) Lycra

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list