!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSULONE HEATER HOSE, -40 ° C - 125 ° C, 50 X 3/4 IN, EPDM, 50 FT PER CARTON

INSULONE HEATER HOSE, -40 ° C - 125 ° C, 50 X 3/4 IN, EPDM, 50 FT PER CARTON

DAYCO

INSULONE HEATER HOSE, -40 ° C - 125 ° C, 50 X 3/4 IN, EPDM, 50 FT PER CARTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULONE HEATER HOSE, -40 ° C - 125 ° C, 50 X 3/4 IN, EPDM, 50 FT PER CARTON

INSULONE HEATER HOSE, -40 ° C - 125 ° C, 50 X 3/4 IN, EPDM, 50 FT PER CARTON

DAYCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.57 / FOOT

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # DYC80273
  • Mfr. Model # 80273
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.256 lbs

Product Details

This Insulone(R) heater hose is rated for temperatures between -40 Degrees C - 125 Degrees C. It is constructed of durable EPDM compounds and spiral reinforcement. This gives it high burst strength and excellent heat resistance. It measures 50 x 3/4 inches. The Insulone(R) heater hose comes in a 50-foot carton.

Technical Specs

  • Item Heater Hose Standard
  • Temp. Range -40 Degrees C - 125 Degrees C
  • Inside Dia. (In.) 3/4
  • Type Single I.D. Hose
  • Length 50 ft.
  • Package Quantity 50' Carton

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list