!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUAL WHL SWVL CSTR,150 LB,1-1/2 IN,

DUAL WHL SWVL CSTR,150 LB,1-1/2 IN,

APPROVED VENDOR

DUAL WHL SWVL CSTR,150 LB,1-1/2 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUAL WHL SWVL CSTR,150 LB,1-1/2 IN,

DUAL WHL SWVL CSTR,150 LB,1-1/2 IN,

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG22E452
  • Mfr. Model # 22E452
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Dual Wheel Swivel Caster
  • Load Rating 150 lbs.
  • Wheel Width 3/4 in
  • Mounting Plate Size 1-1/3" x 1-1/3"
  • Outside Bolt Hole Spacing 1" x 1"
  • Frame Finish Black Enamel
  • Tread Shape Standard
  • Caster Sub-Type Swivel
  • Wheel Dia. 1 1/2 in
  • Wheel/Tread Material Polypropylene
  • Inside Bolt Hole Spacing 1" x 1"
  • Swivel Lock Type No Lock Included
  • Caster Frame Material Composite
  • Number of Wheels 2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list