!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRUM PUMP,115VAC,1/4 HP,50/60 HZ

DRUM PUMP,115VAC,1/4 HP,50/60 HZ

GPI

DRUM PUMP,115VAC,1/4 HP,50/60 HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM PUMP,115VAC,1/4 HP,50/60 HZ

DRUM PUMP,115VAC,1/4 HP,50/60 HZ

GPI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,734.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GUS6XGP5
  • Mfr. Model # PA-200H-2UR
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.6 lbs

Technical Specs

  • Item Electric Operated Drum Pump
  • Rated Voltage 115V AC
  • Frequency (Hz) 50/60
  • Motor HP 1/4 hp
  • Motor Enclosure TENV
  • Explosion Proof No
  • Max. Flow Rate 8 gpm
  • Max. Viscosity 450 cps
  • Duty Cycle Intermittent
  • Max. Head Pressure 16 psi
  • Max. Fluid Temp. 120 Degrees F
  • For Container Type Drum, Tote
  • Variable Speed No
  • Compatible Chemicals Automatic Transmission Fluid, Brake Fluid, Deionized Water, Fresh Water, Fungicides, Herbicides, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil, Pesticides, Stoddard Solvent (Mineral Spirits), Windshield Washer Fluid
  • Includes Suction Tube Yes
  • Suction Tube OD Plastic Adjustable
  • Includes Nozzle No
  • Discharge Tube Outlet ID 1 in
  • Discharge Connection Type NPT
  • Adapter Material Aluminum
  • Pump Connection OD 1 1/4 in
  • Height Above Container 11 in
  • Runs Dry Yes
  • Self-Priming Yes
  • Agency Compliance CSA
  • Food Grade No
  • For Use With Agricultural Chemicals Transfer
  • For Media Type Automatic Transmission Fluid, Brake Fluid, Fungicides, Herbicides, Hydraulic Oil, Motor Oil, Pesticides, Stoddard Solvent, Water, Windshield Washer Fluid
  • Pump Package Type Basic Pump without Discharge Hose
  • Full Load Amps 3.0
  • Number of Phases 1
  • Motor RPM 3,250 RPM
  • Motor Type Electric AC
  • Housing Material - Pumps Polyethylene
  • Max. Outlet Pressure 6 psi
  • Max. Oil Flow 8 gpm
  • Max. Head - Pumps 18 ft
  • Min. Fluid Temp. -20 Degrees F
  • For Container Size 55 gal, 275 gal, 330 gal
  • Seal Material NBR
  • Power Source Electric
  • Not Recommended Chemicals Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Biodiesel, DEF, Diesel Fuel, E85, Fertilizers, Formaldehyde, Formaldehyde 40%, Gasoline, Heptane, Hexane, Hydrazine, Kerosene, Lacquer Thinners, Lithium Grease, Methyl Chloride, Naphtha, Paint, Paint Thinner, Potassium Hydroxide (50%), Salt Water, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
  • Suction Tube ID Plastic Adjustable
  • Includes Discharge Hose No
  • Metered No
  • Discharge Tube Outlet OD 1 in
  • Includes Bung Adapter No
  • Pump Connection ID 1 in
  • Pump Connection Type NPT
  • Overall Length 11 in
  • Series Chemical
  • Features 115 V(ac), 2 in Union Ring, Aluminum spin collar adapter, Chemical corrosion resistance, Chemical transfer pump, Fluorocarbon gasket, Lightweight, Molded plastic, Three-prong power connector pigtail.
  • Diesel Exhaust Fluid Compatible No
  • Includes 3 Prong Power Pig Tail
  • Wetted Materials 316 Stainless Steel, PBT Polyester
  • Nominal Voltage 110V AC

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list