!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXTRA SHORT SCREW MACHINE DRILL BIT, BRIGHT, 27/32", 118 ° , HSS, 5⅜ IN L, 1.875 IN SHANK

EXTRA SHORT SCREW MACHINE DRILL BIT, BRIGHT, 27/32", 118 ° , HSS, 5⅜ IN L, 1.875 IN SHANK

CLARKSON-OSBORN

EXTRA SHORT SCREW MACHINE DRILL BIT, BRIGHT, 27/32", 118 ° , HSS, 5⅜ IN L, 1.875 IN SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTRA SHORT SCREW MACHINE DRILL BIT, BRIGHT, 27/32", 118 ° , HSS, 5⅜ IN L, 1.875 IN SHANK

EXTRA SHORT SCREW MACHINE DRILL BIT, BRIGHT, 27/32", 118 ° , HSS, 5⅜ IN L, 1.875 IN SHANK

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CSBDR78054
  • Mfr. Model # DR78054
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Product Details

This screw machine drill bit is made of high speed steel and has a 1⅞ inch long shank. This Extra Short series screw machine drill bit has a bright (uncoated) finish. It has a 5⅜ inch stubby length. Plus it has 3½ inch flutes, and a 118 Degrees drill point.

Technical Specs

  • Item Screw Machine Length Drill Bit
  • Decimal Equivalent 0.8438 in
  • Finish - Machining Bright (Uncoated)
  • Flute Length 3 1/2 in
  • Overall Length 5 3/8 in
  • Series Extra Short
  • Drill Bit Size 27/32 in
  • Material - Machining High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Shank Length 1.875 in
  • Drill Bit Grouping Set

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list