!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREW MACHINE DRILL BIT, #42 DRILL BIT SIZE, ¾ IN FLUTE L, 1¾ IN LENGTH, COBALT

SCREW MACHINE DRILL BIT, #42 DRILL BIT SIZE, ¾ IN FLUTE L, 1¾ IN LENGTH, COBALT

CHICAGO-LATROBE

SCREW MACHINE DRILL BIT, #42 DRILL BIT SIZE, ¾ IN FLUTE L, 1¾ IN LENGTH, COBALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW MACHINE DRILL BIT, #42 DRILL BIT SIZE, ¾ IN FLUTE L, 1¾ IN LENGTH, COBALT

SCREW MACHINE DRILL BIT, #42 DRILL BIT SIZE, ¾ IN FLUTE L, 1¾ IN LENGTH, COBALT

CHICAGO-LATROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.91 / EACH

EHC: EHC :
Min Qty 12 = $46.92

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GNF559-50897
  • Mfr. Model # 559-50897
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This M42 screw machine drill bit is made of cobalt and has a 3/32 inch diameter, one-inch long shank. It is designed for use with cast iron, steel, tool and die steel. This 559 series screw machine length drill bit has a straw/bronze finish, and has wire measurements. It has a 1¾ inch length. Plus it has two ¾ inch spiral flutes, a straight shank, and a 135 Degrees split point.

Technical Specs

  • Item Screw Machine Length Drill Bit
  • Decimal Equivalent 0.0935 in
  • Material - Machining Cobalt
  • Drill Bit Point Angle 135 Degrees
  • Flute Type Spiral
  • Flute Length 3/4 in
  • Helix Angle 28 Degrees
  • Spiral Direction Right Hand
  • Shank Dia. 3/32 in
  • Overall Length 1 3/4 in
  • Drill Length Class Screw Machine Length
  • Drill Bit Grouping Individual
  • Standards Not Rated
  • Material Grade - Machining M42
  • Primary Material Application ISO Code K, P
  • Drill Bit Size #42
  • Measurement System Wire
  • Finish - Machining Straw/Bronze
  • Drill Bit Point Type Split Point
  • Number of Flutes 2
  • Maximum Drilling Depth 3/4 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 1 in
  • Depth:Dia. Ratio 4xD
  • Drill Point Length 0.0194 in
  • Series 559
  • Drill Diameter Tolerance +0.0000 in/-0.0005 in
  • Primary Material Application Cast Iron, Steel, Tool and Die Steel
  • List Number 559

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list